Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233593

MPN #: HST16-A

Scotsman® Meridian Series Ice & Water Dispensers Stand with Door For HID312

Product Description
Machine Stand for HID312, 16.5"W x 23.75"D x 32"H, stainless steel, reversible locking door, 6" adjustable legs

Features:
  • Stainless steel construction for optimum durability
  • Space saving design
  • Includes reversible locking door for maximum functionality
  • Inside cabinet features ample storage space with a steel shelf
  • Designed to fit perfectly with Meridian dispensers
  • Back panel designed for easy dispenser utility


PRICE
$1,249.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-1/2 in
Depth23-3/4 in
Height32 in

Product Details

TypeStand
MaterialStainless Steel
ColorWhite
Manufacturers Part NumberHST16-A
For Use WithHID312
BrandScotsman

Warranty

Warranty1 Years Parts & Labor yr