Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2543383

MPN #: C10603

Cle-Line 1804 7/64 Cobalt Heavy-Duty Straw 118 Cobalt Heavy-Duty Hex Jobber Length Drill - Pkg Qty 12

|
Questions & Answers (0)
PRICE
$17.04Sold in packages of 12 / $1.42ea
was $33.60
Save $16.56 (49.29%)
Usually ships in 3 to 6 days
6-flat, hex shank matches the drill size and carries the shape so your drill chuck can get a better grip, designed with a quick shank that guarantees fast and secure tightening inside any keyed or keyless check. 11/64" and smaller have a straight shank with no flats. 118° split point is self-centering prevents "walking" and better hole quality. Manufactured from cobalt high-speed steel. Straw oxide finish for better chip flow and tool life. Versatile drill can go through multiple layers of metal. Quick change shanks are ideal for cordless drilling, allowing you to drill more holes with one-time charge. Use for drilling in non-ferrous materials, aluminum, mild steel and then gauge sheet metal. Made In USA. Pack Of 12. 30 Day Warranty.

5
5
Min. purchase quantity is 5
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.