Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :WBB2545344

MPN #: C19205

Cle-Line 1898-TN U HSS General Purpose TiN 118 Point Jobber Length Drill - Pkg Qty 6

Product Description
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. TiN (Titanium Nitride) coating adds lubricity and hardness which enhances chip flow, finish hole quality and drill life. For drilling in carbon steel and cast iron. Made In USA. Pack Of 6. 30 Day Warranty.

PRICE
$121.74  Sold in packages of 6 / $20.29 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Letter SizeU
SizeU in
Flute Length3-5/8 in
Diameter0.368
Metric Diameter9.35
Shank Size0.368 in
Shank Length1.375 in

Product Details

Measuring SystemLetter
Direction of RotationRight Hand
For Use WithGeneral Purpose
Drill StyleJobber Drill
MaterialHSS
Point TypeRadial
Manufacturers Part NumberC19205
Number of Flutes2
Flute TypeSpiral
BrandCle-Line
Drill Point Angle118 Degrees
Shank TypeStraight
Series1898-TN
StyleGeneral Purpose
FinishTiN
Package TypeTube
Package Quantity6