Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :WBB2543875

MPN #: C23761

Cle-Line 1805 #1 HSS Heavy-Duty Steam Oxide 135 Aircraft Extension Drill - Pkg Qty 12

Product Description
12" overall length with extended shanks for long reach applications. Jobber drill flute length. Manufactured from high-speed steel. 135° split point is self-centering for reduced thrust and easier penetration. Sizes under .0625 do not have split points. Black oxide finish provides increased wear resistance and added lubricity in ferrous materials. For drilling in carbon steel, alloy steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.

PRICE
$272.40  Sold in packages of 12 / $22.70 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Size#1
Number Size#1
Flute Length2-5/8 in
Diameter0.228
Metric Diameter5.79
Shank Size0.228 in
Shank Length9.375 in

Product Details

Measuring SystemWire
Direction of RotationRight Hand
For Use WithHeavy-Duty
Drill StyleAircraft Extension Drill
MaterialHSS
Point TypeSplit
Manufacturers Part NumberC23761
Number of Flutes2
Flute TypeSpiral
BrandCle-Line
Drill Point Angle135 Degrees
Shank TypeStraight
Series1805
StyleHeavy-Duty
FinishBlack Oxide
Package TypeTube
Package Quantity12