Cle-Line 1838 Series 5PC HSS Multi Purpose Carbide Tipped Masonry Drill Set 1/8,5/32,3/16,1/4,5/16
Write a Review
|
Questions & Answers (0)
Product Description
Carbide tip. 118° point. Sandblasted finish. Very versatile drill. Use in low density wood, alloy steel, non-ferrous materials, slate, composite and tile.
Set Size Range: 1/8", 5/32", 3/16", 1/4", 5/16"
Set Size Range: 1/8", 5/32", 3/16", 1/4", 5/16"
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various |
| Size | Various in |
| Set Size Range | 1/8" - 5/16" |
| Shank Diameter | Straight |
Product Details
| Drill Angle | 180 Degrees |
| Number of Pieces | 5 |
| Shank Type | Straight |
| Application | Masonry (TCT) |
| Series | 1838 |
| Finish | Sand Blasted |
| Material | Tungsten Carbide |
| Point Type | Radial |
| Manufacturers Part Number | C22218 |
| Brand | Cle-Line |
Warranty
| Warranty | 30 days |