Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2543768

MPN #: C20731

Cle-Line 1813 1-5/32 HSS GeneralPurpose Steam Oxide 118 Point 1/2 Reduced Shank Silver&Deming Drill

|
Questions & Answers (0)
PRICE
$43.95
was $85.09
Save $41.14 (48.35%)
Usually ships in 3 to 6 days
Large size general-purpose drills with round 1/2" reduced shank. Manufactured from high-speed steel substrate. 118° radial point. Standard 6" overall length and 3-1/8" flute length for increased rigidity, less deflection and better hole accuracy. Standardized lengths result in minimal adjustment during tool changes in screw machines and machining centers. Ideal for portable drilling due to increased rigidity. Black oxide finish increases wear resistance and adds lubricity, improving chip flow. Use wherever maximum chuck capacity is 1/2". For drilling in carbon steel, allow steel, cast iron and wood. Made In USA. 30 Day Warranty.

2
2
Min. purchase quantity is 2
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.