Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :WBB2543665

MPN #: C20755

Cle-Line 1813 15/16 HSS Steam Oxide 118 Point 1/2 reduced Shank Silver & Deming Drill

Product Description
Large size general-purpose drills with round 1/2" reduced shank. Manufactured from high-speed steel substrate. 118° radial point. Standard 6" overall length and 3-1/8" flute length for increased rigidity, less deflection and better hole accuracy. Standardized lengths result in minimal adjustment during tool changes in screw machines and machining centers. Ideal for portable drilling due to increased rigidity. Black oxide finish increases wear resistance and adds lubricity, improving chip flow. Use wherever maximum chuck capacity is 1/2". For drilling in carbon steel, allow steel, cast iron and wood. Made In USA. 30 Day Warranty.

PRICE
$65.37

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Size15/16"
Flute Length3-1/8 in
Diameter0.9375
Fractional Diameter15/16"
Metric Diameter23.81
Shank Size0.5 in
Shank Length2.25 in

Product Details

Measuring SystemFractional
Direction of RotationRight Hand
For Use WithGeneral Purpose
Drill StyleSilver & Deming Drill
MaterialHSS
Point TypeRadial
Manufacturers Part NumberC20755
Number of Flutes2
Flute TypeSpiral
BrandCle-Line
Drill Point Angle118 Degrees
Series1813
StyleGeneral Purpose
FinishBlack Oxide
Package TypeTube
Shank Style1/2" Reduced
Package Quantity1