Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2300736

MPN #: 181750

Omnimed® 181750 Stainless Steel Medication Dropbox Cabinet, 10"W x 6"D x 16"H

Product Description
Constructed of heavy gauge premium stainless steel. Provides a convenient and secure place to discard patient meds until they can be properly disposed. The drop off opening is constructed of 13 Gauge stainless steel (1/10") and is designed like a mailbox chute. The bottom door has two independent locks for extra security. Multiple cabinets will be keyed differently unless requested to have the same. The bottom door is hinged upward to make it easy to access and remove the meds. Two holes are placed in the front of the unit to provide access to the top mounting holes and to serve as a capacity gauge. The unit comes with 4 keyholes in the back for mounting to the wall.

Features:
  • Used for the temporary disposal of medicine containers and pill blister packs
  • Overall Dimensions 16"H x 10"W x 6"D
  • Maximum Capacity 660 Cubic Inches (11"H x 10"W x 6"D)
  • Maximum Container Size 2.25"D x 7.75"L
  • Custom Sizes Available
  • Constructed of 18 Gauge Stainless Steel except for the 13 Gauge mail slot
  • 10 Year Warranty


PRICE
$595.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
595.00
Buy 6 units - 10 units
569.00Save $26.00 (4%)
Buy 11+ units
549.00Save $46.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth6 in
Height16 in
Slot Dimensions2.25" Diameter x 7.75"L

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeSpecimen Dropbox
Number of Adjustable Shelves0
ColorSilver
Capacity660 Cubic Inches
Number of Doors2
MaterialStainless Steel
Construction TypeAssembled
DescriptionMedication Dropbox Cabinet
Package Quantity1
Manufacturers Part Number181750
Number of Fixed Shelves1
Base TypeWall Mount
BrandOmnimed

Warranty

Warranty10 yr