Omnimed Citadel Nex Gen Audit Narcotic Cabinet with Hid iClass Reader, 16"W x 8"D x 24"H
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed's Citadel Nex Gen Narcotic Cabinet with Series 300 Audit Digital Lock and HID iClass Reader provides a secure patient drug dispensing system. Constructed of durable, heavy duty stainless steel, the cabinet meets schedule 2 drug storage requirements. It has a strong hinged door and four adjustable aluminum shelves. A programmable audit lock with a heavy gauge locking bolt keeps contents secure and ensures that all lock activity is controlled and traceable. A low battery indicator alerts when the 9V battery needs changing. The server-based Audit Software Package (#181492) is an available option. The cabinet measures 24"H x 16"W x 8"D and has a lifetime warranty on the cabinet and 1 year on the lock. Wifi Capable. Alarm Access-With Notification System, pre-drilled holes are reinforced with stainless steel mounting discs for secure wall attachment. Stores 15,000 Access Attempts.
PRICE
$2,955.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 8 in |
| Height | 24 in |
| Weight | 28 lbs |
Product Details
| Lock Type | Electronic Lock |
| Type | Narcotic Cabinet |
| Number of Adjustable Shelves | 4 |
| Color | Silver |
| Door Type | Piano Hinge Door |
| Number of Doors | 1 |
| Number of Shelves | 4 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 181498 |
| Base Type | Wall Mount |
| Brand | Omnimed |
Warranty
| Warranty | Lifetime On Cabinet, 1 Year On Lock |