Nicholson 183-05094N Half Round File, 12" Bastard Cut
Write a Review
|
Questions & Answers (0)
Product Description
Superb for rounding out holes, corners and crevices. Half Round Files are double cut on both sides and taper toward the point in width and thickness.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Style | Half Round |
| Cut Type | Bastard |
| Package Quantity | 1 |
| Manufacturers Part Number | 183-05094N |
| Teeth Type | Double-Cut |
| Brand | Nicholson |