Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2948817

MPN #: 0503590

Allpoints 1831118 Bracket, Motor For Roundup Food Equipment

Product Description
    Material: Steel
  • Length: 4 1/2" | 114 Mm
  • Width: 3 5/8" | 92 Mm
  • Inner Diameter: 3/16 To 3/4" Screw Hole Range | 5 To 19 Mm
  • Screw Hole Range
PRICE
$13.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number0503590
TypeParts
BrandAntunes