Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812605

MPN #: 18557

ERB® AFB1 New Hire Kit with Americana® Full Brim Cap & Economy Boas® Lens, White/Gray - Pkg Qty 6

Product Description
Shrink wrapped kit includes:
  • Americana® Full Brim White Ratchet hard hat (ANSI/ISEA Z89.1, Type 1, Class C, E and G)
  • Economy Boas® gray Lens eye protection (ANSI Z87.1 Impact)
  • ERB® orange foam corded disposable ear plugs, NRR32dB (ANSI S3.19)
  • A pair of size large leather palm work gloves
Features:
  • Good for temporary labor, carpenters and plumbers
  • Consolidate many items into one SKU for easy distribution


PRICE
$215.70  Sold in packages of 6 / $35.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeNew Hire Kit with American
Lens Color FamilyGray
Shell MaterialHDPE
ColorWhite
SeriesAFB1
IncludesHelmet, Eye Protection-Gray, Corded Disposable Ear Plugs, Work Gloves
DescriptionAFB1 Full Brim Style New Hire Kit with Americana Full Brim White
Package Quantity6
Manufacturers Part Number18557
SuspensionRatchet
BrandERB Safety
Hard Hat StyleFull Brim

Compliance & Certifications

CertificationsANSI/ISEA Z89.1 Type 1, Class C, E & G, ANSI Z87.1 - Impact, ANSI S3.19
Hard Hat ANSI TypeType I
Hard Hat ANSI ClassC, E, G