Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812664

MPN #: 17986

ERB® AS4E2 Sun Shield For Americana® Full Brim Hat, White/Smoke - Pkg Qty 12

Product Description
Features:
  • Sun Shield provides additional UV protection to wearer
  • Opaque covering with see-through smoke colored Lexan™ front for overhead visibility
  • Model AS4E2 only attaches to ERB® Safety's Americana® Full Brim Hat only
  • Weighs less than 3 oz.
  • Made in USA


PRICE
$407.40  Sold in packages of 12 / $33.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

MaterialPlastic, Lexan
Package Quantity12
DescriptionAS4E2 Americana Full Brim Sun Shield
ColorWhite/Smoke
SeriesAS4E2
Manufacturers Part Number17986
BrandERB Safety