Watco 18702-BN Trip Lever Overflow Plate Kit, Two Screws, One Cotter Pin, Brushed Nickel
Write a Review
|
Questions & Answers (0)
Product Description
Includes one trip lever faceplate assembly, two overflow plate screws, and one cotter pin.
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Trip Lever Overflow Plate Kit |
| Includes | Trip Lever Faceplate, Screws, & Cotter Pin |
| Material | Brass |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 18702-BN |
| Brand | Watco |