Watco 48200-Cp Nufit Presflo® Tub Closure, Chrome Plated - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Brass body, plastic stopper assembly,suction cup, and silicone adhesive.
PRICE
$33.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 2-7/8 in |
| Connection Size | 1-1/2 in |
Product Details
| Style | PresFlo |
| Includes | Stopper, Strainer Body Cover, & Silicone Adhesive |
| Material | Brass |
| Package Quantity | 1 |
| Color | Silver |
| Connection Style | Silicone Adhesive |
| Series | NuFit |
| Manufacturers Part Number | 48200-CP |
| Brand | Watco |
Compliance & Certifications
| ADA Compliant | Yes |