Cle-Line 1872 8.00mm HSS Heavy-Duty Black & Gold 135 HSS Heavy-Duty Parabolic Jobber Length Drill - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Parabolic flute disperses chips away from the cutting edges more rapidly and increasing coolant flow. Exceptional for deep-hole drilling. Manufactured from high-speed steel. Aerospace-style 135° split point is self-centering, reducing walking. Faster penetration rates than conventional HSS heavy duty jobber drills. Bright finishes. For drilling in low carbon steel, soft alloy steel, non-ferrous materials and aluminum with TiCN as a modification. Made In USA. Pack Of 6. 30 Day Warranty.
PRICE
$59.22 Sold in packages of 6 / $9.87 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 in |
| Size | 8.00mm in |
| Metric Diameter | 8.00mm |
| Shank Size | 0.315 in |
| Flute Length | 2-15/16 in |
| Diameter | 0.315 |
| Shank Length | 1.6535 in |
Product Details
| Measuring System | Metric |
| Drill Point Angle | 135 Degrees |
| Shank Type | Straight |
| Series | 1872 |
| Direction of Rotation | Right Hand |
| For Use With | Parabolic |
| Drill Style | Jobber Drill |
| Style | Parabolic |
| Finish | Black & Gold Oxide |
| Material | HSS |
| Point Type | Split |
| Package Type | Tube |
| Package Quantity | 6 |
| Manufacturers Part Number | C18603 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Cle-Line |