Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :WBB2543947

MPN #: C20287

Cle-Line 1874 1/4-3/4 x 1/16 HSS Heavy-Duty Bright 118 Step Drill

Product Description
118° split point for fast, easy drill penetration. Standard steps, 1/4"-3/4" x 1/16". Bright finish. General purpose applications. This drill has a right hand direction of rotation. This drill has a shank length of 2.75". 30 Day Warranty.

PRICE
$62.92

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in
Size1/4" - 3/4"
Shank Size0.375 in
Diameter.2500 - .7500
Increments1/16" Nm

Product Details

Drill Angle118 Degrees
TypeStandard
Measuring SystemFractional
Shank TypeReduced
Series1874
For Use WithMulti Stepped Drill
StyleMulti Stepped Drill
FinishBright
MaterialHSS
Point TypeSplit
Package TypeTube
Package Quantity1
Drill TypeStep Drill
Manufacturers Part NumberC20287
Number of Flutes2
BrandCle-Line