Cle-Line 1874 3/16-1/2 x 1/16 HSS Heavy-Duty Bright 118 Step Drill
Write a Review
|
Questions & Answers (0)
Product Description
118° split point for fast, easy drill penetration. Standard steps, 3/16"-1/2" x 1/16". Bright finish. General purpose applications. This drill has a right hand direction of rotation. This drill has a shank length of 3.125". 30 Day Warranty.
PRICE
$45.85
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 in |
| Size | 3/16" - 1/2" |
| Shank Size | 0.25 in |
| Diameter | .1875 - .5000 |
| Increments | 1/16" Nm |
Product Details
| Drill Angle | 118 Degrees |
| Type | Standard |
| Measuring System | Fractional |
| Shank Type | Reduced |
| Series | 1874 |
| For Use With | Multi Stepped Drill |
| Style | Multi Stepped Drill |
| Finish | Bright |
| Material | HSS |
| Point Type | Split |
| Package Type | Tube |
| Package Quantity | 1 |
| Drill Type | Step Drill |
| Manufacturers Part Number | C20285 |
| Number of Flutes | 2 |
| Brand | Cle-Line |