Step Drills

Screw & Bolt Extractors (Sets)
| Compare | Image | Brand | Size | Shank Size | Style | Type | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Milwaukee | 1/8" - 7/8" | - | - | Standard | 3 | Ships Same Day WB501234 | $114.97 | ||
![]() | Milwaukee | - | - | Dual-Flute Step Bits | - | 6 | Ships Same Day WBB1953753 | $315.95 | ||
![]() | Greenlee | #1, #4, #9 | - | - | Step Bit Kit | 3 | WB761231 | $159.95 |

Step Drill Bits
Related Products
Applications Designed for general-purpose deep drilling operations for normal materials and drilling holes in hard to reach locations or inaccessible areas. For drilling normal steels, cast iron, and variety of other ferrous, non-ferrous metals and alloys. Used with hand held manual drills and either portable or stationary machines. Features Right hand (clockwise rotation) cutting direction. Standard two flute design, normal spiral - helical flutes. Straight shanks that correspond to the drill diameter. Available in your choice of 6", 10", 12", and 18" Overall Length Technical Data ...
The 6-series High-Speed Steel Cutter is a cutting-edge tool designed for precision and efficiency. Crafted from high-speed steel, it outpaces conventional twist drills by drilling at three times faster speed. In addition to the upstanding speed, these cutters guarantee reamed quality, burr-free holes, and solid slugs, With resharpenable cutting edges, it remains a long-lasting and cost-effective solution. Eliminating the need for time-consuming pilot holes and step drilling, this cutter streamlines the drilling process, making it an indispensable asset for professionals seeking optimal ...
Applications Designed for general-purpose deep drilling operations for normal materials and drilling holes in hard to reach locations or inaccessible areas. For drilling normal steels, cast iron, and variety of other ferrous, non-ferrous metals and alloys. Used with hand held manual drills and either portable or stationary machines. Features Right hand (clockwise rotation) cutting direction. Standard two flute design, normal spiral - helical flutes. Straight shanks that correspond to the drill diameter. Available in your choice of 6", 10", 12", and 18" Overall Length Technical Data ...
Hougen® Step Drills allow the convenience of drilling multiple size holes using one drill bit. These tools offer improved tool life because they are made premium Cobalt M42 HSS and TiN coated. The Hougen® split point quickly starts the hole and the double angled flutes increase penetration speed. For use in sheet metal, aluminum, stainless steel and some plastics. Features: Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials. ...
For use with Hougen® Portable Magnetic Drills and many competitive models on materials up to 325 BHN. They are made of M2 TiN Coated high speed steel and are precision ground for excellent performance throughout the cut and long tool life. They require less horsepower and thrust to cut, and last much longer than traditional holemaking methods. Features: Fully fluted provides better chip evacuation 3/4" double flatted shank is very rigid & offers up to 2 times the tool life as compared to quick change tool mounting on competitive products Only a thin area of material touches the outside of ...