Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :WBB2545574

MPN #: C23850

Cle-Line 1875R 3/8 HSS H.D.Black & Gold 135 Split Point 3-Flatted shank Mechanics Length Drill - Pkg Qty 6

Product Description
135° Split point is self-centering for reduced thrust and easier penetration. Manufactured from high-speed steel substrate with heavy duty geometry. Black and gold (Barber pole) oxide finish for less galling. Three flats on shank for sizes above 11/64" for tighter chucking and less slippage. For superior rigidity in maintenance applications in low to medium carbon steel, alloy steel and cast iron. Made In USA. Pack Of 6. 30 Day Warranty.

PRICE
$69.36  Sold in packages of 6 / $11.56 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4 in
Size3/8"
Flute Length2-11/16 in
Diameter0.375
Fractional Diameter3/8"
Metric Diameter9.53
Shank Size0.375 in
Shank Length1.5625 in

Product Details

Measuring SystemFractional
Direction of RotationRight Hand
For Use WithHeavy-Duty
Drill StyleMechanics Length Drill
MaterialHSS
Point TypeSplit
Manufacturers Part NumberC23850
Number of Flutes2
Flute TypeSpiral
BrandCle-Line
Drill Point Angle135 Degrees
Shank Type3-Flatted Straight
Series1875R
StyleHeavy-Duty
FinishBlack & Gold Oxide
Package TypeTube
Package Quantity6