Cle-Line 1877 1 Black & Gold 118 Point 3-flat 1/2 reduced Shank Silver & Deming Drill
Write a Review
|
Questions & Answers (0)
Product Description
Large size general-purpose drills with three-flatted 1/2" reduced shank. Manufactured from high-speed steel substrate. 118° split point for easier, more precise penetration. Standard 6" overall length and 3-1/8" flute length for increased rigidity, less deflection and better hole accuracy. Standardized lengths result in minimal adjustment during tool changes in screw machines and machining centers. Three flats on shank for a more positive grip in the drill chuck; flats reduce drill slippage under high loads. Ideal for portable drilling due to increased rigidity. Black and gold (Barber pole) oxide finish increases wear resistance and adds lubricity, improving chip flow. Use wherever maximum chuck capacity is 1/2". For drilling in carbon steel, allow steel, cast iron and wood. Made In USA. 30 Day Warranty.
PRICE
$75.76
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Size | 1" |
| Flute Length | 3-1/8 in |
| Diameter | 1 |
| Fractional Diameter | 1" |
| Metric Diameter | 25.40 |
| Shank Size | 0.5 in |
| Shank Length | 2.25 in |
Product Details
| Measuring System | Fractional |
| Direction of Rotation | Right Hand |
| For Use With | General Purpose |
| Drill Style | Silver & Deming Drill |
| Material | HSS |
| Point Type | Split |
| Manufacturers Part Number | C17062 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Cle-Line |
| Drill Point Angle | 118 Degrees |
| Series | 1877 |
| Style | General Purpose |
| Finish | Black & Gold Oxide |
| Package Type | Tube |
| Shank Style | 3-Flatted 1/2" Reduced |
| Package Quantity | 1 |