Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :T9FB2544135

MPN #: C17054

Cle-Line 1877 7/8 Black & Gold 118 Point 3-flat 1/2 reduced Shank Silver & Deming Drill

Product Description
Large size general-purpose drills with three-flatted 1/2" reduced shank. Manufactured from high-speed steel substrate. 118° split point for easier, more precise penetration. Standard 6" overall length and 3-1/8" flute length for increased rigidity, less deflection and better hole accuracy. Standardized lengths result in minimal adjustment during tool changes in screw machines and machining centers. Three flats on shank for a more positive grip in the drill chuck; flats reduce drill slippage under high loads. Ideal for portable drilling due to increased rigidity. Black and gold (Barber pole) oxide finish increases wear resistance and adds lubricity, improving chip flow. Use wherever maximum chuck capacity is 1/2". For drilling in carbon steel, allow steel, cast iron and wood. Made In USA. 30 Day Warranty.

PRICE
$61.27

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Size7/8"
Flute Length3-1/8 in
Diameter0.875
Fractional Diameter7/8"
Metric Diameter22.23
Shank Size0.5 in
Shank Length2.25 in

Product Details

Measuring SystemFractional
Direction of RotationRight Hand
For Use WithGeneral Purpose
Drill StyleSilver & Deming Drill
MaterialHSS
Point TypeSplit
Manufacturers Part NumberC17054
Number of Flutes2
Flute TypeSpiral
BrandCle-Line
Drill Point Angle118 Degrees
Series1877
StyleGeneral Purpose
FinishBlack & Gold Oxide
Package TypeTube
Shank Style3-Flatted 1/2" Reduced
Package Quantity1