Cle-Line 1878 10.00mm HSS H.D. Black & Gold 135 Split Point 3-Flatted Shank Jobber Length Drill - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty construction for drilling in tougher materials. Manufactured from high-speed steel. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. Three flats on the shanks on sizes 3/16" and larger for tighter chucking. Black and gold oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in stainless steel, tool steel, alloy steel and cast iron. Made In USA. Pack Of 6. 30 Day Warranty.
PRICE
$84.12 Sold in packages of 6 / $14.02 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Size | 10.00mm in |
| Metric Diameter | 10.00mm |
| Shank Size | 0.3937 in |
| Flute Length | 3-7/16 in |
| Diameter | 0.3937 |
| Shank Length | 1.811 in |
Product Details
| Measuring System | Metric |
| Drill Point Angle | 135 Degrees |
| Shank Type | 3-Flatted Straight |
| Series | 1878 |
| Direction of Rotation | Right Hand |
| For Use With | Heavy-Duty |
| Drill Style | Jobber Drill |
| Style | Heavy-Duty |
| Finish | Black & Gold Oxide |
| Material | HSS |
| Point Type | Split |
| Package Type | Tube |
| Package Quantity | 6 |
| Manufacturers Part Number | C74019 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Cle-Line |