Cle-Line 1880 19/64 Cobalt Heavy-Duty Straw 135 Left-Hand Mechanics Length Drill - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
135° Split point is self-centering for reduced thrust and easier penetration. Manufactured from cobalt high-speed steel with heavy duty geometry. Left-hand helix is ideal for use in screw machines where machine spindle rotation is counter-clockwise. Superior rigidity in portable drilling. Straw oxide finish for less galling. Three flats on shank for sizes above 11/64" for tighter chucking and less slippage. For superior rigidity in maintenance applications in stainless steel, titanium, alloy and carbon steel, cast iron and hardened steel. Made In USA. Pack Of 6. 30 Day Warranty.
PRICE
$81.18 Sold in packages of 6 / $13.53 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 in |
| Size | 19/64" |
| Flute Length | 2-3/8 in |
| Diameter | 0.296875 |
| Fractional Diameter | 19/64" |
| Metric Diameter | 7.54 |
| Shank Size | 0.2969 in |
| Shank Length | 1.5 in |
Product Details
| Measuring System | Fractional |
| Direction of Rotation | Left Hand |
| For Use With | Heavy-Duty |
| Drill Style | Mechanics Length Drill |
| Material | HSS-CO |
| Point Type | Split |
| Manufacturers Part Number | C30519 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Cle-Line |
| Drill Point Angle | 135 Degrees |
| Shank Type | Straight |
| Series | 1880 |
| Style | Heavy-Duty |
| Finish | Straw Oxide |
| Package Type | Tube |
| Package Quantity | 6 |