Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :WBB2544279

MPN #: C30518

Cle-Line 1880 9/32 Cobalt Heavy-Duty Straw 135 Left-Hand Mechanics Length Drill - Pkg Qty 12

Product Description
135° Split point is self-centering for reduced thrust and easier penetration. Manufactured from cobalt high-speed steel with heavy duty geometry. Left-hand helix is ideal for use in screw machines where machine spindle rotation is counter-clockwise. Superior rigidity in portable drilling. Straw oxide finish for less galling. Three flats on shank for sizes above 11/64" for tighter chucking and less slippage. For superior rigidity in maintenance applications in stainless steel, titanium, alloy and carbon steel, cast iron and hardened steel. Made In USA. Pack Of 12. 30 Day Warranty.

PRICE
$155.88  Sold in packages of 12 / $12.99 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Size9/32"
Flute Length2-1/4 in
Diameter0.28125
Fractional Diameter9/32"
Metric Diameter7.15
Shank Size0.2812 in
Shank Length1.5 in

Product Details

Measuring SystemFractional
Direction of RotationLeft Hand
For Use WithHeavy-Duty
Drill StyleMechanics Length Drill
MaterialHSS-CO
Point TypeSplit
Manufacturers Part NumberC30518
Number of Flutes2
Flute TypeSpiral
BrandCle-Line
Drill Point Angle135 Degrees
Shank TypeStraight
Series1880
StyleHeavy-Duty
FinishStraw Oxide
Package TypeTube
Package Quantity12