Cle-Line 1889 3/8 4In OAL HSS Heavy-Duty Bright 118 Point Fast Helix-Carbide Tipped Masonry Drill
Write a Review
|
Questions & Answers (0)
Product Description
Oversize carbide tip provides clearance for toggle bolts, bolts, anchor screws and expansion bolts. Fast helix for higher volume material removal, offering better resistance to high temperature when drilling. Speeds up dust extraction. Available in regular lengths and extended lengths. 118° point. Sandblasted finish. Conforms to ANSI spec B212.15-1994. Use with rotation or rotary percussion drill motors. Durability in concrete, brick and brittle materials. For drilling in hard concrete. This masonry drill has right hand direction of rotation. This drill has a shank length of 1.625".
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Size | 3/8 in |
| Shank Size | 0.3125 in |
| Flute Length | 2-3/8 in |
| Diameter | 0.375 in |
Product Details
| Drill Angle | 118 Degrees |
| Type | Spiral |
| Measuring System | Fractional |
| Shank Type | Reduced |
| Series | 1889 |
| For Use With | Fast Helix Masonry (TCT) |
| Style | Fast Helix Masonry (TCT) |
| Finish | Bright |
| Material | HSS |
| Point Type | Radial |
| Package Type | Tube |
| Package Quantity | 1 |
| Drill Type | Masonry Drill |
| Manufacturers Part Number | C23289 |
| Number of Flutes | 2 |
| Brand | Cle-Line |