Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :WBB2544154

MPN #: C25123

Cle-Line 1884 1/4 HSS Heavy-Duty Steam Oxide 135 Pilot Drill, 3-1/4" OAL - Pkg Qty 2

Product Description
Pilot drill to act as staring hole to guide a hole saw. 118° split point for faster penetration. Manufactured from high speed steel substrate. Black oxide finish. Used mainly with hole saws. For drilling in steel, aluminum, brass, cast iron, plastic or wood. Pack of 2. This drill has a right hand direction of rotation.

PRICE
$4.68  Sold in packages of 2 / $2.34 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4 in
Size1/4 in
Shank Size0.25 in
Diameter0.25 in

Product Details

Drill Angle135 Degrees
TypePilot
Measuring SystemFractional
Shank TypeStraight
Series1884
For Use WithPilot Drill (Hole Saw)
StylePilot Drill (Hole Saw)
FinishBlack Oxide
MaterialHSS
Point TypeSplit
Package TypeTube
Package Quantity2
Drill TypePilot Drill
Manufacturers Part NumberC25123
Number of Flutes2
BrandCle-Line