General Purpose Geometry for drilling a wide range of operating conditions and materials. Taper shank made to American National Standard (Morse). Manufactured of high-speed steel. Ideal for portable drilling and maintenance applications. 118° radial point. Black oxide finish for extended wear life and reduced chip welding and galling. Oversize and undersize shanks available in selected sizes. For drilling in carbon steel, tool steel, alloy steel and cast iron. Made In USA. 30 Day Warranty.
Cle-Line 1894 1-3/16 HSS General Purpose Steam Oxide 118 Point #4MT Taper Shank Drill
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$192.74
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Size | 1-3/16" |
| Fractional Diameter | 1-3/16" |
| Metric Diameter | 30.16 |
| Shank Size | 4 Morse Taper in |
| Flute Length | 7-3/8 in |
| Diameter | 1.1875 in |
| Shank Length | 5.625 in |
Product Details
| Measuring System | Fractional |
| Drill Point Angle | 118 Degrees |
| Series | 1894 |
| Direction of Rotation | Right Hand |
| For Use With | General Purpose |
| Drill Style | Taper Shank Drill |
| Style | General Purpose |
| Finish | Black Oxide |
| Point Type | Radial |
| Package Type | Tube |
| Package Quantity | 1 |
| Manufacturers Part Number | C20576 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Drill Material | HSS |
| Brand | Cle-Line |