Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :T9FB2544791

MPN #: C62912

Cle-Line 1898 13.50mm HSS General Purpose Bright 118 Point Jobber Length Drill

Product Description
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. Bright surface finish. For drilling in aluminum and other non-ferrous materials. Made In USA. 30 Day Warranty.

PRICE
$37.48

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/16 in
Size13.50mm in
Metric Diameter13.50mm
Shank Size0.5315 in
Flute Length4-1/4 in
Diameter0.5315
Shank Length2.0472 in

Product Details

Measuring SystemMetric
Drill Point Angle118 Degrees
Shank TypeStraight
Series1898
Direction of RotationRight Hand
For Use WithGeneral Purpose
Drill StyleJobber Drill
StyleGeneral Purpose
FinishBright
MaterialHSS
Point TypeRadial
Package TypeTube
Package Quantity1
Manufacturers Part NumberC62912
Number of Flutes2
Flute TypeSpiral
BrandCle-Line