Cle-Line 1898 25/64 HSS General Purpose Bright 118 Point Jobber Length Drill - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. Bright surface finish. For drilling in aluminum and other non-ferrous materials. Made In USA. Pack Of 6. 30 Day Warranty.
PRICE
$61.14 Sold in packages of 6 / $10.19 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/8 in |
| Size | 25/64 in |
| Flute Length | 3-3/4 in |
| Diameter | 0.390625 |
| Fractional Diameter | 25/64" |
| Metric Diameter | 9.92 |
| Shank Size | 0.3906 in |
| Shank Length | 1.375 in |
Product Details
| Measuring System | Fractional |
| Direction of Rotation | Right Hand |
| For Use With | General Purpose |
| Drill Style | Jobber Drill |
| Material | HSS |
| Point Type | Radial |
| Manufacturers Part Number | C23016 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Cle-Line |
| Drill Point Angle | 118 Degrees |
| Shank Type | Straight |
| Series | 1898 |
| Style | General Purpose |
| Finish | Bright |
| Package Type | Tube |
| Package Quantity | 6 |