Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2544811

MPN #: C01924

Cle-Line 1898 3.75mm HSS General Purpose Bright 118 Point Jobber Length Drill - Pkg Qty 12

|
Questions & Answers (0)
PRICE
$14.81Sold in packages of 12 / $1.23ea
was $29.76
Save $14.95 (50.23%)
Usually ships in 3 to 6 days
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. Bright surface finish. For drilling in aluminum and other non-ferrous materials. Made In USA. Pack Of 12. 30 Day Warranty.

5
5
Min. purchase quantity is 5
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.