Jobber Length Drills
Drill Point Angle
Finish
Length
Material
Color
Price
Chicago-Latrobe 150ASP #61 HSS Heavy-Duty Steam Oxide 135 Point Point Jobber Length Drill - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS
Finish
Black Oxide
Flute Type
Spiral
Global Industrial Hurricane Drill, 2 Flute, 2-7/16"L x 1/16" Dia., 1/4" Shank Dia.
Drill Point Angle
140 Degrees
Material
Carbide
Finish
AlTiN
Flute Type
Spiral
Global Industrial 750-042-1 Hurricane Drill, 2 Flute, 2-5/8"L x 3/16" Dia., 1/4" Shank Dia.
Drill Point Angle
140 Degrees
Material
Carbide
Finish
AlTiN
Flute Type
Spiral
Global Industrial 750-074-1 Hurricane Drill, 2 Flute, 2-5/8"L x 3/16" Dia., 1/4" Shank Dia.
Drill Point Angle
140 Degrees
Material
Carbide
Finish
AlTiN
Flute Type
Spiral
Global Industrial 750-016-1 Hurricane Drill, 2 Flute, 2-7/16"L x 1/8" Dia., 1/4" Shank Dia.
Drill Point Angle
140 Degrees
Material
Carbide
Finish
AlTiN
Flute Type
Spiral
Global Industrial 750-022-1 Hurricane Drill, 2 Flute, 2-7/16"L x 1/8" Dia., 1/4" Shank Dia.
Drill Point Angle
140 Degrees
Material
Carbide
Finish
AlTiN
Flute Type
Spiral