- PSC energy efficient thermally protected motors
- Flange has pre-drilled holes for easy installation
- Rolled flange edges for handling protection during installation
- Balanced 4-blade fan assembly totally enclosed for protection and OSHA compliance
- Integrated, precision-formed exterior shutters are draft-free
- Shutters open and close automatically
- Housing constructed of durable 20 ga galvanized steel that won't rust
- Removable interior grille
- OSHA compliant grille
- 18" blade diameter
- 3000 CFM
- 20-3/4" x 20-3/4" opening
- Limited warranty of 1 year
Maxx Air 18" Direct Drive Heavy Duty Exhaust Fan W/ Automatic Integrated Shutter, 3/10 HP
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 13 in |
| Height | 24 in |
| Weight | 37 lbs |
| Fan Diameter | 18 in |
Product Details
| CFM | 3000 CFM |
| Horsepower | 3/10 HP |
| Color | Mill |
| Number of Speeds | 1 |
| Drive Type | Direct Drive |
| Motor Type | Totally Enclosed Permanent Split Capacitor |
| Mounting Location | Shutter or Wall |
| Voltage | 120 V |
| Includes | Shutters |
| Material | Steel |
| Manufacturers Part Number | IF18UPS |
| Indoor/Outdoor | Indoor |
| Brand | Maxx Air |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA |