TPI 16" Exhaust Fan Shutter Mounted CE16-DS 1/8HP 2100CFM
|
Questions & Answers (0)
Product Description
EXHAUST FAN
Guarded exhaust fans feature 120V, single-phase totally permanently lubricated motors with provisions for direct wiring, UL listed. These shutter mounted fans install on inside wall and eliminate the need for external framing and shutter. Quiet operation makes it ideal for commercial environments. Aluminum blades are enclosed in a sturdy steel spiral wire guard. Note: Rough-in hole size is 1/2 inch (+/- 5/16) larger than fan blade size.
1 year limited warranty.
Guarded exhaust fans feature 120V, single-phase totally permanently lubricated motors with provisions for direct wiring, UL listed. These shutter mounted fans install on inside wall and eliminate the need for external framing and shutter. Quiet operation makes it ideal for commercial environments. Aluminum blades are enclosed in a sturdy steel spiral wire guard. Note: Rough-in hole size is 1/2 inch (+/- 5/16) larger than fan blade size.
1 year limited warranty.
PRICE
$539.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 6-1/2 in |
| Height | 19 in |
| Weight | 18 lbs |
| Rough Opening | 16-1/2 in |
| Fan Diameter | 16 in |
Product Details
| Assembly Required | Yes |
| RPM | 1370/1550/1660 rpm |
| CFM | 1700/1900/2100 CFM |
| Horsepower | 1/8 HP |
| Color | Gray |
| Number of Speeds | 3 |
| Amperage | 2.30 A |
| Drive Type | Direct Drive |
| Mounting Location | Inside Wall |
| Voltage | 120 V |
| Material | Steel / Aluminum |
| Manufacturers Part Number | CE16DS |
| Indoor/Outdoor | Indoor |
| Decibels | 66 |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |