Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerhouse Timing

Model # :WBB2681001

MPN #: 18LG075

Powerhouse 18LG075 Steel 18 Tooth 2.149" Pitch Split Taper Pulley - Pkg Qty 5

Product Description
Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

PRICE
$324.75  Sold in packages of 5 / $64.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.625 in
Width1 in
Pitch Diameter2.149 in
Diameter2.119 in

Product Details

Type4
FinishSteel
MaterialSteel
Manufacturers Part Number18LG075
Bore TypeSplit Taper
Number of Teeth18
Tooth Style(L) 3/8 pitch
BrandPowerhouse Timing