Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerhouse Timing

Model # :WBB2681326

MPN #: 60-5P15-6A5

Powerhouse 60-5P15-6A5 Aluminum / Clear Anodized 60 Tooth 3.76" Pitch Finished Bore Pulley - Pkg Qty 5

Product Description
Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

PRICE
$179.75  Sold in packages of 5 / $35.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.187 in
Width0.781 in
Pitch Diameter3.76 in
Diameter3.715 in

Product Details

Type6
For Use With15mm Belt
Tooth Style(GT) 5mm
FinishClear Anodized
MaterialAluminum
Manufacturers Part Number60-5P15-6A5
Bore TypeFinished Bore
Number of Teeth60
BrandPowerhouse Timing