Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerhouse Timing

Model # :WBB2682406

MPN #: 21L075-6FS7

Powerhouse 21L075-6FS7 Steel / Black Oxide 21 Tooth 2.507" Pitch Plain Bore Pulley - Pkg Qty 5

Product Description
Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

PRICE
$264.75  Sold in packages of 5 / $52.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.5 in
Width1 in
Pitch Diameter2.507 in
Diameter2.477 in

Product Details

Type6F
FinishBlack Oxide
MaterialSteel
Manufacturers Part Number21L075-6FS7
Bore TypeMinimum Plain Bore
Number of Teeth21
Tooth Style(L) 3/8 pitch
BrandPowerhouse Timing