Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Makita

Model # :WBB247091

MPN #: XLC02RB1W

Makita® XLC02RB1W, 18v Compact Lithium-Ion Cordless Vacuum Kit

Product Description
Makita® 18V Compact Lithium-Ion Cordless Vacuum Kit

  • Up to 10 minutes of continuous use from a single fully charged 18V Compact Lithium-Ion battery
  • Strong suction power for fast and efficient cleaning
  • Redesigned floor nozzle for improved maneuverability and debris collection
  • Bagless 2-stage cloth filtration system allows for easier cleaning and quicker debris disposal
  • Increased storage capacity for longer time between waste disposal
  • Compact design at only 18-3/4" long and weighs only 2.7 lbs for reduced operator fatigue
  • Ergonomic soft grip handle provides increased comfort and control
  • Makita® Lithium-Ion battery provides longer run time, 5x lower self-discharge (for use any time) and 16 firm-holding contact terminals (for constant high power)
  • 15-Minute Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
  • 15-Minute Rapid Optimum Charger has a built-in fan to cool the battery which helps produce more lifetime work
  • Accepts Makita® 18V LXT Lithium-Ion battery for even longer run time
  • The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
  • 3-Year Limited Warranty on tool and 1-Year Limited Warranty on battery and charger
Makita® Includes:
1 18V Compact Lithium-Ion Battery (BL1815), 1 15-minute Rapid Optimum Charger (DC18RA), Extension (451424-7), Floor Nozzle (122858-8), Crevice Nozzle (451240-7), Filter (451208-3), Cloth Filter (443060-3)
PRICE
$299.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-3/4 in
Weight3 lbs

Product Details

Battery TypeLithium-Ion
TypeCordless Vacuum
SeriesM18™
Power Source18V Compact Lithium-Ion
Capacity1.3 Pints gal
Voltage18 V
DescriptionCompact Lithium-Ion Cordless Vacuum Kit
Manufacturers Part NumberXLC02RB1W
Battery Amp Hours2.0 Ah
BrandMakita

Warranty

Warranty3 yr