Spill Vacuums

ENPAC® Q-VAC 100™ Spill Vacuums
| Compare | Image | Height | Pressure | Assembly Required | Warranty | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 30 in | 87 psi | Yes | 90 days | WBB1317126 | $1,049.00 | ||
![]() | 30 in | 87 psi | Yes | 90 days | WBB1317125 | $1,349.00 |
Related Products
The Flex 1.6 Gallon Wet/Dry Vacuum dominates spills, dust, and debris with powerful suction. Optimize your runtime and performance to meet job demands with enhanced Eco and Boost modes. Clogs are a thing of the past with instant flow reversal, keeping the filter clear and suction maxed. Keep your tank dust free with Flex Fleece Dust Bags (FT522, sold separately), which capture fine particles and even pre-filter to prolong the life of your filter. Onboard storage keeps attachments at the ready. This jobsite vacuum is also powered by the same superior Flex Advantage as other Flex power ...
Exair's® patented Chip Trapper offers a fast, easy way to clean chips, swarf and shavings out of used coolants and other liquids. The Chip Trapper vacuums the coolant or liquid that is filled with debris and traps all the solids in a reusable filter bag. Only clean liquid pumps back out. It is ideal for use on machines with sumps, parts washers, tanks and storage containers of contaminated liquids. Patent #8153001, The system includes 2 - 5 micron filter bags, stainless steel Reversible Drum Vac, directional valve, 10' vacuum hose, drum and drum dolly. Applications: CNC's Lathes Saws ...
Exair's® patented EasySwitch HEPA vacuum simplifies the filter change process when switching from vacuuming a dry material to a liquid. Utilizing minimal compressed air, the EasySwitch is a powerful pneumatic vacuum that is ideal for any application - wet, dry, light and heavy. The EasySwitch is designed to handle the toughest of industrial cleanup jobs with ease. It rests upon any 55 gallon steel drum. With Exair's patented design, the EasySwitch vacuum uses a HEPA certified filter when vacuuming dry material. The fast and simple conversion to vacuuming liquids is done by releasing one ...
✓ Includes HEPA filter and GFCI cord ✓ Side carrying handles allow for easy transport ✓ 16.4' heavy-duty hose for easier cleaning coverage Lift and remove spills, dirt, and debris with the Global Industrial™ Drum Top HEPA Wet/Dry Vacuum. Built for durability, this vacuum is powered by a 1.9 peak horsepower motor to efficiently lift water and easily fits on top of standard 55-gallon drums. Ideal for use in warehouses, manufacturing workspaces, and other industrial settings, this unit features a 5-piece kit that is equipped with (2) metal S-wands, a dry ...
ProTeam, ProGuard 4 gallon Portable Wet/Dry vacuum features 1080 watt, 9 amp, 142 CFM, 51" static lift, 20' power cord, 18 AWG, sound level 76 dB and weighs 12 lbs. Comes with kit #107184 which includes: 10' x 1 -1/2" Vacuum hose Two piece wand Master floor tool with carpet, bristle and squeegee inserts Crevice tool Dust brush Claw Nozzle Filters feature a Qwik Lock™ fine dust cartridge filter #107178 and Intercept Micro Filter Dry Bag #107182. Power and versatility come together in the portable ProGuard 4 Wet/Dry Vacuum. For emergency spills, detail cleaning and portable jobsite ...