- Entry Unit - Meet our smallest cleaning solution that's perfect for those users new to wearing backpack vacuums. It's also ideal for those with smaller frames and tight spaces
- New Levels of Comfort - Experience the reimagined 4-step FlexFit articulating and interchangeable harness structured with even thicker padding and a mix of open/closed weave fabric, increasing breathability
- Customized Fit - Execute your perfect fit with the vacuum cleaner's quick-adjust harness that doesn't require tools and is designed to work with a wide range of users
- Advanced Filtration - Discover our ProLevel Filtration System that captures and contains soil and harmful particles, preventing them from being reintroduced into the environment
- Productivity - Cleans carpets and hard surfaces without stirring up dust, plus backpack vacuums are proven to clean more in less time and with less operator fatigue
- Reduced Profile - Maximize your comfort and productivity with the backpack vacuum cleaner's new, lower triangular shape that responds effortlessly to the user's motion
- Cleaning Made Easy - Take the headache out of backpack vacuum fleet management as the filters are interchangeable with Super Coach Pro units
- Improved Cord Management - Secure the plug using the reimagined switchbox featuring an intuitive cord wrap that reduces unnecessary strain
- Xover Multi-Surface Telescoping Wand Tool Kit includes a 14" Xover multi-surface floor tool (107016), 42"- 57" two-piece two-bend telescoping wand (107628), 17" crevice tool (100108), 3" dust brush (100110) and 5" upholstery tool (100115)
- ProTeam is a proud partner of the American Lung Association. Together, we fight for clean indoor air so that we all can breathe easier. ProTeam is committed to developing innovative cleaning technologies to address indoor air quality concerns. The American Lung Association does not endorse product, device or service
- 3 years parts, labour and motor on vacuum, limited lifetime on molded body parts
ProTeam® GoFit 3 Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit, 3 Quart
|
Questions & Answers (0)
Product Description
Features:
PRICE
$549.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-15/16 in |
| Width | 11-15/16 in |
| Depth | 8-1/8 in |
| Height | 14-15/16 in |
| Weight | 11.4 lbs |
| Water Lift | 91 in |
| Cord Length | 50' |
| Hose Length | 48 |
Product Details
| CFM | 153 CFM |
| Color | Gray |
| Motor Amps | 11.7 A |
| Capacity | 3/4 gal |
| Wattage | 1330 W |
| Voltage | 120 V |
| Filtration | HEPA |
| Material | Polypropylene |
| Description | Backpack Vacuum |
| Manufacturers Part Number | 107713 |
| Decibels | 68 dB |
| Brand | ProTeam |
Warranty
| Warranty | 3 yr |