Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB1398824

MPN #: QLP-1819HC

Quantum Louvered Panel QLP-1819, 18" x 19", Oyster White

Product Description
Louvered Panel 18" x 19", Oyster White

The QLP-1819HC Oyster White Louvered panel offers quick and simple installation with pre-drilled holes for accuracy. Ultra bins hang in a wide variety of configurations to meet all application needs.

Features:
    The Louvered panel can hold all sizes of ultra-bins in which to securely store items Heavy-duty 16 gauge cold rolled steel ensures durability and longevity Dimensions: 18"L x 19"H Load Capacity: 175 lbs. Color: Oyster White Carton Weight: 6 lbs. Can be mounted on a number of surfaces including walls and benches


PRICE
$53.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height19 in
Weight Capacity175 lbs
Weight7 lbs
Thickness5/16 in

Product Details

Assembly RequiredNo
MaterialSteel
Package Quantity1
ColorWhite
Manufacturers Part NumberQLP-1819HC
BrandQuantum Storage Systems

Warranty

Warranty1 yr