Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB1398826

MPN #: QLP-3619HC

Quantum Louvered Panel QLP-3619, 36" x 19", Oyster White

Product Description
Louvered Panel 36" x 19", Oyster White

The QLP-3619HC Oyster White Louvered panel is made with heavy-duty materials to provide a durable hanging unit. This particular panel has a Beige finish to keep it easy on the eye around the home and workplace. The unit is made to accept multiple sizes of storage bins, and can support a weight of 175 lbs. Ultra bins hang in a wide variety of configurations to meet all application needs.

Features:
    Finish: Oyster White Load Capacity: 175 lbs. Carton Weight: 13 lbs. Dimensions: 36" x 19"


PRICE
$96.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height19 in
Weight Capacity175 lbs
Weight13 lbs
Thickness5/16 in

Product Details

Assembly RequiredNo
MaterialSteel
Package Quantity1
ColorWhite
Manufacturers Part NumberQLP-3619HC
BrandQuantum Storage Systems

Warranty

Warranty1 yr