Features:
- Most popular used Poly Bags for general light to medium weight products to protect them from dirt, dust and moisture.
- Bags are manufactured from 100% virgin polyethylene film.
- Meets FDA and USDA specifications.
Model # :WBB2208910
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 1000 |
| Color | Clear |
| Brand | Global Industrial |
| Recyclable | No |