Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1645631

Global Industrial™ Flat Poly Bags, 15"W x 18"L, 2 Mil, Red, 1000/Pack

Product Description
Flat Poly Bags 15" x 18" 2 Mil Red 1,000 Pack

Use to code parts and inventory. Most popular thickness used for general, light to medium weight products to protect them from dirt, dust and moisture. Close bags with twist ties, bag tape or by heat sealing. Available in case quantities.

Features:
  • Most popular thickness used for general, light to medium weight products to protect them from unwanted contaminants.
  • Bags are reusable and are FDA and USDA compliant.

PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
149.95
Buy 2+ units
139.95Save $10.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width15 in
Thickness2 mil

Product Details

Package Quantity1000
ColorRed
Manufacturers Part NumberB1645631
BrandGlobal Industrial
RecyclableNo