Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB269004GN

Global Industrial™ Easy Access Slant Shelf Chrome Wire Cart 24 4"H Shelf Bins Green 36Lx18Wx74H

Product Description
Easy Access Slant Shelf Chrome Wire Cart With 24 4"H Shelf Bins Green, 36"L x 18"W x 74"H

These slant shelf container trucks are perfect for parts picking and assembly operations. Slant shelves allow easy access to contents with removing containers and provide maximum content visibility. Slanted shelves also promote first in-first out rotation of contents, making them perfect for assembly environments. Durable steel construction with chrome plated finish provides an attractive appearance suitable for retail environments. Offers 1,200 lb. capacity. Includes flat shelves for top and bottom levels to provide standard storage for supplies. Shelves easily adjust at 1" increments on numbered posts for tool free adjustments. Includes four 5" polyurethane swivel casters with brakes for easy mobility. Dissipative Ground Chain to help protect cargo from harmful static electricity. 45° angle slanted shelves provide easier access to bins. Easy Assembly.

PRICE
$599.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width18 in
Height74 in
Weight Capacity1200 lbs
Weight151 lbs

Product Details

Assembly RequiredYes
TypeTruck with Shelf Bins
Bin Quantity (Bin Size)24(17-7/8"W x 8-3/8"D x 4"H)
ColorGray
Number of Levels7
Casters5" Polyurethane Swivel Casters with Brakes
Number of Bins24
MaterialChrome Wire
Bin ColorGreen
Manufacturers Part Number269004GN
Bin MaterialPolypropylene
BrandGlobal Industrial