- Quick adjustment and the strength of steel
- Removable polymer shelf mats for easy cleaning
- Quick-adjust shelves can be positioned in 1" increments along the length of the post
- 25-year warranty against rust and corrosion
- Shelf mats contain Microban antimicrobial product protection to keep the product "cleaner between cleanings"
Metro® MetroMax Q, Vented Polymer Shelf, 60"W x 18"D
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$115.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 59-13/16 in |
| Depth | 18-3/8 in |
| Height | 2 in |
| Weight Capacity | 250 lbs |
Product Details
| Shelf Type | Vented |
| Shelf Capacity | 600 lbs |
| Material | Polymer |
| Description | Metro Q Shelf |
| Color | Taupe/Blue |
| Manufacturers Part Number | MQ1860G |
| Brand | Metro |