- 300mm (12") long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60°F (15°C)
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST Note : Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
H-B DURAC 19/31 Degree Baume Hydrometer
Write a Review
|
Questions & Answers (0)
Product Description
Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges from 0° to 70°, these plain form hydrometers are used in the chemistry, pharmacology, food and beverage, starch industries and more.
PRICE
$71.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 19/31° |
Product Details
| Manufacturers Part Number | B61804-0200 |
| Accuracy | ± 0.1 °F |
| Divisions | 0.1° |
| Brand | Bel-Art |