- Conform to the accuracy requirements of ASTM hydrometers.
- Calibrated traceable to NIST standards at three points; supplied with a detailed calibration report stating corrections to one-tenth of the smallest division
- 330mm (13") long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60°F/60°F
- Calibrated and hand inspected by our U.S. quality team in our exclusive triple accredited/registered ISO/IEC 17025:2017 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in our ISO 14001:2015 Environmental Management System registered facility
- Packaged in a recyclable, deluxe storage box
- Made in the U.S.A Note : ASTM calibrated hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
H-B DURAC Individually Calibrated 19/31 Degree API ASTM 3H Hydrometer
Write a Review
|
Questions & Answers (0)
Product Description
Choose from a wide range of individually calibrated plain form models measuring the relative density (specific gravity) of oil and petroleum related products in various ranges from -1° to 91°API in accordance with the American Petroleum Institute (API) and the American Society of Testing Materials (ASTM) E100 standards.
PRICE
$769.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 19/31° |
Product Details
| Manufacturers Part Number | B61898-0000 |
| Accuracy | ± 0.1 °F |
| Divisions | 0.1° |
| Calibration Points | 20,25,30° |
| Brand | Bel-Art |