Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :WBB2281010

MPN #: 19-902-9994

Cejn® Multi-Link Kit 1/2" Female Outlets (x4) 1/2" Female Inlet

Product Description
CEJN 19-902-9994 Multi-Link 1/2 Female Outlet 4 Outlets 1/2 Female Inlet

With multiple outlets female adapter Multi-Link offers both flexibility and high performance. Available in 3- and 4-outlet units with threaded 1/2" outlets. A small unit can be expanded with extensions to create a larger unit with up to five outlets. Separate units can easily be connected. Combine with CEJN polyurethane hose and FRL units to create a flexible high performance air distribution system.

Features:
  • Compact multiple outlets
  • Ready-made units, no assembly necessary
  • Outlets adjustable up to 180°
PRICE
$135.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter1/2 in

Product Details

InterchangeQuad Manifold Multi Connect
TypeCompressed Air Multi-Connector
CFMN/A CFM
Series902
Connection Configuration1/2 Female Inlet Quad Manifold
Temperature Range-4 +212 °F
Style1/2" Female Outlet
Seal MaterialNBR
MaterialZinc-Plated Steel
Min Burst Pressure696 psi
Max Operating PSI232 psi
Manufacturers Part Number19-902-9994
PSI232 psi
Respirator Connection Type1/2 Female Inlet
BrandCejn