The 5310-19 10-foot Plywood Decked ALUMA-PLANK® is used with steel scaffolds. It has a 19-1/16 -inch width and a maximum load of 250 pounds including person and materials.
Werner 19"W x 10'L Plywood Decked Aluma-Plank 5310-19
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$581.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 117 in |
| Width | 19-1/4 in |
| Depth | 3 in |
| Weight Capacity | 50 lbs |
| Weight | 47 lbs |
Product Details
| Type | Platform |
| Color | Tan |
| Style | 5300 Series |
| Material | Aluminum/Plywood |
| Description | Scaffold Plank |
| Manufacturers Part Number | 5310-19 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI |